Zoro Homepage

Three Tier File and Brochure Desktop Wall Organizer Holder, Dividers

  • Mfr # 250099

  • Zoro # G310084117


product price: $20.79
/ea

Key Features

Material
Plastic
Color
Clear
Width
3.5 in
Height
11.5 in
Length
13.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250099
Zoro #
G310084117
UPC #
-
Country of Origin
United States

Dimensions

Width
3.5 in
Height
11.5 in
Length
13.37 in
Clamp Size
13.37 in L x 3.5 in W x 11.5 in H
Overall Width
3.5 in
Overall Depth
11.5 in

Details

Material
Plastic
Color
Clear
Number of Compartments
3
Application
Counter Top

Description

Azar Displays’ three tier file holder is the ultimate organizer for documents, catalogs, files, folders, papers, brochures, notebooks, literature, or magazines. With a modern design, you can easily optimize your space. This file holder can be used three ways: standing upright, lying down on a flat surface, or hanging on a wall. The unit’s 3 level step design and open sides maximizes your space to accommodate multi-size documents. This three compartment organizer is perfect for homes, offices, schools, hospitals, clinics, museums, banks, and much more.


  • Sold in Multiples of: 1
  • Material: Plastic
  • Color: Clear
  • Number of Tiers: 3
  • Measurements: 13.37 Inches L x 3.5 Inches W x 11.5 Inches H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.