Three Tier Revolving Dislplay 13.5"H x 11"Dia. - round slot 1"dia

  • Mfr # 225035

  • Zoro # G3658414


product price:  $57.89
/ea

Key Features

Length (In.)
13.5"
Width
11"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225035
Zoro #
G3658414
UPC #
794504706765
Country of Origin
United States

Dimensions

Height (In.)
13.5 in
Length (In.)
13.5"
Width
11"

Details

Item
Revolving Display
Color
Clear
Material
Acrylic

Description

Acrylic counter display features three 11" round trays that hold 36 bottles each. Each tray measures 2" high; the overall unit height is 13.5".The height between tiers is approx. 4.375".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.