Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Tier Revolving Display 13.5"H x 11"Dia. - 18 Sections

  • Mfr # 226030

  • Zoro # G3657793


product price: $54.79
/ea

Key Features

Length (In.)
13.5"
Width
12"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226030
Zoro #
G3657793
UPC #
83832066215
Country of Origin
United States

Dimensions

Length (In.)
13.5"
Width
12"

Details

Item
Revolving Display
Color
Clear
Material
Acrylic

Description

Acrylic counter display features three 11" round trays with 6 compartments for each tray. Each tray measures 2" high; the overall unit height is 13.5".The height between tiers is approx. 4.375". This tabletop display is a convenient cosmetic display or suitable to hold any small product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.