Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Tier Revolving Tester Display 13.5"H x 11"Dia

  • Mfr # 225020

  • Zoro # G3655879


product price: $46.95
/ea

Key Features

Length (In.)
13.5"
Width
11"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225020
Zoro #
G3655879
UPC #
83832065812
Country of Origin
United States

Dimensions

Height (In.)
13.5 in
Length (In.)
13.5"
Width
11"

Details

Item
Revolving Display
Color
Clear
Material
Acrylic

Description

Acrylic counter display features two 11" round trays that hold 36 bottles each. A smaller tray is attached to hold 12 tester bottles. Each tray measures 2" high; the overall unit height is 13.5".The height between tiers is approx. 4.375". This tabletop display is a convenient cosmetic display or suitable to hold any 1" Diameter bottle. Revolving base provides easy customer access. Base and center tube is black and trays are clear acrylic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.