Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Tier Step Display: 16"W x 11.75"D x 7"H

  • Mfr # 326047

  • Zoro # G3665721


product price: $54.59
/ea

Key Features

Width
16"
Length (In.)
11.75"
Color
Clear
Material
Crystal Styrene Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326047
Zoro #
G3665721
UPC #
83832062415
Country of Origin
United States

Dimensions

Width
16"
Length (In.)
11.75"

Details

Item
Pegboard/Slatwall Display Bins & Trays
Color
Clear
Material
Crystal Styrene Plastic

Description

Azar's step displays are great for displaying an array of products - nail polish, cell phone accessories, cards, boxed products, cosmetic creams, vapor products and so much more. Includes three plastic hooks for mounting to pegboard or slatwall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.