
Three-Tier Three-Pocket Letter Sized Brochure Holder, 2PK
Mfr # 252378-2PK
Zoro # G716135406
product price: $27.25
/pk 2, $13.63/eaKey Features
Material
Plastic
Height
13.25 in
Depth
6 in
Width
9.25 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
252378-2PK
Zoro #
G716135406
UPC #
850063332958
Country of Origin
China
Dimensions
Height
13.25 in
Depth
6 in
Width
9.25 in
Details
Item
Brochure Holder
Material
Plastic
Color
Clear
Description
This Three-Tier Letter Holder is your ultimate solution for organizing and displaying literature in a professional environment. Crafted from durable, transparent plastic, this sleek holder ensures your documents remain easily accessible while maintaining a tidy presentation. Designed to accommodate letter-sized documents, each tier features three pockets, allowing you to showcase all of your important papers in a compact footprint. Whether you're enhancing your office reception, trade show booth, or retail space, its clear construction seamlessly integrates with any decor, providing a clear view of your materials. Measuring 9.25 inches wide, 6 inches deep, and standing at 13.25 inches tall, this holder is both spacious and stable, ensuring stability even when fully loaded. Ideal for businesses, schools, clinics, and more, the Three-Tier Three-Pocket Letter Holder combines practicality with professional elegance. Elevate your literature display today with this essential organizational accessory.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.