Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Tiered Large Black Wire Bin

  • Mfr # 300703-BLK

  • Zoro # G310105720


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Height
45 in
Width
18 in
Length
45 in
Depth
18 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300703-BLK
Zoro #
G310105720
UPC #
-
Country of Origin
United States

Dimensions

Height
45 in
Width
18 in
Length
45 in
Depth
18 in
Size
45 in H x 18 in W

Details

Material
Metal
Color
Black

Description

Azar Displays’ Three-Tiered Black Round Wire Basket display utilizes vertical space to save room on your sales floor. The stylish 3 tier bin display is lightweight and makes transporting the display throughout the store quick and simple. Showcase products and goods near a cash wrap, in the middle of a store floor plan or for surplus storage. This wire storage rack provides a clear view of products and keeps items stored neatly to create an easy shopping experience. This round 3-tier dump bin display is very sturdy, and will stand up to high volume traffic areas. This three-tier display features three wire bins measuring 18 inches diameter and 6.5 inches each in height. The overall unit height is 45 inches. With easy assembly, and no tools required you can have your wire basket display out on the floor in minutes. Ideal for grocery as the open baskets provide airflow. Can be used for loose items, balls, boxed products, plush, fruits, impulse buys and so much more. This multi-purpose basket merchandiser will surely upgrade any store’s look and is perfect for any retail setting.


  • Sold in Multiples of: 1
  • Material: Metal
  • Overall Measurement: 45"H x 18"W
  • Tier Measurement: 18"D x 6.5"H
  • Number of Tiers: 3
  • Color: Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.