Zoro Homepage

Three-Tiered Large White Wire Bin

  • Mfr # 300703

  • Zoro # G3666893


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
18"
Material
Metal
Color
Silver
length
45"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300703
Zoro #
G3666893
UPC #
794504714623
Country of Origin
United States

Dimensions

Width
18"
length
45"

Details

Material
Metal
Color
Silver
Item
Floor Displays

Description

This three-tier display features three wire bins measuring 18" in diameter and 6.5"H each. Overall unit height is 45". Available in white only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.