Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Tiered Tri-Fold Brochure Counter Display (15 Pockets)

  • Mfr # 252819

  • Zoro # G3658128


product price: $46.59
/ea

Key Features

Material
Acrylic
Width
23"
Mounting Style
Counter/Shelf/Wall
Color
Clear
length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252819
Zoro #
G3658128
UPC #
752830042629
Country of Origin
United States

Dimensions

Width
23"
length
9"

Details

Item
Brochure & Gift Card Holders
Material
Acrylic
Mounting Style
Counter/Shelf/Wall
Color
Clear

Description

This 15 Pocket Tri-Fold Brochure Counter Display exhibits important information and helps consolidate scattered paperwork, files, maps, brochures or magazines. Literature holders are great tabletop displays for restaurant menus, bank signs, Hotel concierge desks, Hotel registration desks, or any company marketing material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.