Zoro Homepage

Trifold Brochure Holder. Inside Dimension: 4.125''W, 10PK

  • Mfr # 252012-10PK

  • Zoro # G211330955


product price: $24.39
/pk 10, $2.44/ea

Key Features

Width
4.12 in
Length
7.25 in
Depth
2.875 in
Material
Plastic
Size
4.125"W x 7.25"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252012-10PK
Zoro #
G211330955
UPC #
794504761832
Country of Origin
United States

Dimensions

Width
4.12 in
Length
7.25 in
Depth
2.875 in
Size
4.125"W x 7.25"H

Details

Material
Plastic
Item
Brochure Holder
Number of Compartments
1

Description

Trifold Brochure Holder. Inside Dimension: 4.125''W, 10PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.