Zoro Homepage

Trifold Brochure Holder. Inside Dimension: 4.125''W, 50PK

  • Mfr # 252012-50PK

  • Zoro # G311330978


product price: $87.89
/pk 50, $1.76/ea
Free Shipping & Returns

Key Features

Width
4.12 in
Length
7.25 in
Depth
2.875 in
Material
Plastic
Size
4.125"W x 7.25"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252012-50PK
Zoro #
G311330978
UPC #
794504761931
Country of Origin
United States

Dimensions

Width
4.12 in
Length
7.25 in
Depth
2.875 in
Size
4.125"W x 7.25"H

Details

Material
Plastic
Item
Brochure Holder
Number of Compartments
1

Description

Trifold Brochure Holder. Inside Dimension: 4.125''W, 50PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.