Trifold Brochure Holder w/ Business Card Pocket. Inside Dimension: 4.125''W, 100PK

  • Mfr # 252922-100PK

  • Zoro # G711330974


product price:  $225.99
/pk 100, $2.26/ea
Free Shipping & Returns

Key Features

Width
4.12 in
Length
7.25 in
Depth
3.75 in
Material
Plastic
Size
4.125"W x 3.75"D x 7.25"H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
252922-100PK
Zoro #
G711330974
UPC #
794504870534
Country of Origin
United States

Dimensions

Width
4.12 in
Length
7.25 in
Depth
3.75 in
Size
4.125"W x 3.75"D x 7.25"H

Details

Material
Plastic
Item
Brochure Holder
Number of Compartments
1

Description

Trifold Brochure Holder w/ Business Card Pocket. Inside Dimension: 4.125''W, 100PK

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.