Zoro Homepage

Trifold Wall Mount. Inside Dimension: 4.125"W, PK10

  • Mfr # 252112-10PK

  • Zoro # G3659963


product price: $33.39
/pk 10, $3.34/ea

Key Features

Material
Crystal Styrene
Width
4.375"
Mounting Style
Pegboard\/Slatwall Bins & Trays
Color
Clear
length
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252112-10PK
Zoro #
G3659963
UPC #
705105246871
Country of Origin
United States

Dimensions

Width
4.375"
length
6.25"

Details

Item
Brochure & Gift Card Holders
Material
Crystal Styrene
Mounting Style
Pegboard\/Slatwall Bins & Trays
Color
Clear

Description

Trifold Size Single Pocket Wall Brochure Holder great for booklets,brochures, or trifold material. Wall mount literature displays maximize advertising opportunities and create space by displaying information on walls and doors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.