Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Compartment Slim Rectangle Cosmetic Organizer for Counter, PK2

  • Mfr # 252718

  • Zoro # G3655599


product price: $22.85
/pk 2, $11.43/ea

Key Features

Width
15.75"
Material
Acrylic
length
3.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252718
Zoro #
G3655599
UPC #
850019157888
Country of Origin
United States

Dimensions

Width
15.75"
length
3.625"

Details

Material
Acrylic
Item
Counter Displays

Description

Azar's Two Compartment Slim Rectangle Cosmetic Organizer for Counter is versatile and complements any décor. This tray is made of crystal clear durable acrylic that allows you to easily view its contents. Easy to wipe clean. This versatile cosmetic organizer has 2 compartments, one smaller compartment and one larger compartment. Great to store eye or lip pencils and brushes in vanities. Merchandise or organize compacts, nail polish, lip gloss, perfume, tweezers, hair and jewelry accessories on your bathroom counter top, dorm room, bedroom, table, salon workstations or retail counters. Keep your cosmetics at your fingertips with this stylish and practical display tray!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.