Two-Sided Large Acrylic Sign Holder With Magnetic Boots 11''W X 7''H, 2PK

  • Mfr # 109907

  • Zoro # G312462128


product price:  $39.79
/pk 2, $19.90/ea

Key Features

Material
Metal
Width
11"
Color
Clear
Type
Rectangle
Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
109907
Zoro #
G312462128
UPC #
850063332231
Country of Origin
United States

Dimensions

Width
11"
Length
7"

Details

Item
Sign Holder
Material
Metal
Color
Clear
Type
Rectangle

Description

Two-Sided Large Acrylic Sign Holder With Magnetic Boots 11''W X 7''H, 2PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.