Zoro Homepage

Two-Sided Pegboard Floor Adjustable DisplayPanel Size: 16"W x 60"H

  • Mfr # 700775-BLU

  • Zoro # G3655179


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
60"
Width
16"
Color
Blue
Material
High Impact Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700775-BLU
Zoro #
G3655179
UPC #
653341484796
Country of Origin
United States

Dimensions

Length (In.)
60"
Width
16"

Details

Item
Pegboard Displays
Color
Blue
Material
High Impact Styrene

Description

The sleek metal design of our ultramodern Studio Base will draw customer's attention to any product that is displayed. This display comes standard with a non-revolving rectangular silver metal base. Sign holder, hooks, and wheels sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.