
Two-Sided Pegboard Floor Display On a Square Studio Base
Mfr # 700770-WHT
Zoro # G011329852
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Material
Acrylic/High Impact Styrene
Overall Width
16 in
Overall Depth
0.25 in
Overall Height
60 in
Includes
T-Strip Sign Holder and Four Levelers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700770-WHT
Zoro #
G011329852
UPC #
653341484390
Country of Origin
United States
Dimensions
Overall Width
16 in
Overall Depth
0.25 in
Overall Height
60 in
Details
Item
Pegboard Floor Display
Material
Acrylic/High Impact Styrene
Color
White
Includes
T-Strip Sign Holder and Four Levelers
Description
Two-Sided Pegboard Floor Display On a Square Studio Base
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.