
Two-Sided Pegboard Floor Display on Studio Base w/ C-Channels. Panel Size: 13.5''W x 44''H
Mfr # 700728-BLU
Zoro # G311329927
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Material
Acrylic/High Impact Styrene
Overall Width
13.5 in
Overall Depth
5 in
Overall Height
44 in
Includes
T-Strip Sign Holder and Four Wheels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700728-BLU
Zoro #
G311329927
UPC #
653341481498
Country of Origin
United States
Dimensions
Overall Width
13.5 in
Overall Depth
5 in
Overall Height
44 in
Details
Item
Pegboard Floor Display
Material
Acrylic/High Impact Styrene
Color
Blue
Includes
T-Strip Sign Holder and Four Wheels
Description
Two-Sided Pegboard Floor Display on Studio Base w/ C-Channels. Panel Size: 13.5''W x 44''H
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.