Zoro Homepage

Two-Sided Pegboard Floor Display on Wheeled Studio Base

  • Mfr # 700729-RED

  • Zoro # G011329968


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic/High Impact Styrene
Overall Width
13.5 in
Overall Depth
0.25 in
Overall Height
44 in
Includes
T-Strip Sign Holder and Four Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700729-RED
Zoro #
G011329968
UPC #
653341483195
Country of Origin
United States

Dimensions

Overall Width
13.5 in
Overall Depth
0.25 in
Overall Height
44 in

Details

Item
Pegboard Floor Display
Material
Acrylic/High Impact Styrene
Color
Red
Includes
T-Strip Sign Holder and Four Wheels

Description

Two-Sided Pegboard Floor Display on Wheeled Studio Base

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.