
Two-Sided Pegboard Floor Display w/ C-Channel Sides on Revolving Base. Spinner Rack Stand.
Mfr # 700256-GRE
Zoro # G811329809
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Material
Acrylic/High Impact Styrene
Overall Width
16 in
Overall Depth
2 in
Overall Height
60 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700256-GRE
Zoro #
G811329809
UPC #
752830736245
Country of Origin
United States
Dimensions
Overall Width
16 in
Overall Depth
2 in
Overall Height
60 in
Overall Cabinet Height
61"H
Thickness
0.125 in
Details
Item
Pegboard Floor Display
Material
Acrylic/High Impact Styrene
Color
Green
Includes
T-Strip Sign Holder and C-Channels
Description
Two-Sided Pegboard Floor Display w/ C-Channel Sides on Revolving Base. Spinner Rack Stand.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.