Two-Sided Pegboard Floor Display w/ C-Channel Sides on Revolving Base. Spinner Rack Stand.

  • Mfr # 700256-PUR

  • Zoro # G411329926


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic/High Impact Styrene
Overall Width
16 in
Overall Depth
2 in
Overall Height
60 in
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700256-PUR
Zoro #
G411329926
UPC #
752830736542
Country of Origin
United States

Dimensions

Overall Width
16 in
Overall Depth
2 in
Overall Height
60 in
Thickness
0.125 in
Overall Cabinet Height
61"H

Details

Item
Pegboard Floor Display
Material
Acrylic/High Impact Styrene
Color
Purple
Includes
T-Strip Sign Holder and C-Channels

Description

Two-Sided Pegboard Floor Display w/ C-Channel Sides on Revolving Base. Spinner Rack Stand.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.