Zoro Homepage

Two-Tier 8" & 8" Bowl Counter Display

  • Mfr # 720208

  • Zoro # G3664391


product price: $47.99
/ea

Key Features

Width
8"
Material
Polycarbonate
length
15.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720208
Zoro #
G3664391
UPC #
752830738744
Country of Origin
United States

Dimensions

Width
8"
length
15.5"

Details

Material
Polycarbonate
Item
Bowl Displays

Description

Our tiered bowl counter displays will help to turn your counter into a beautifully organized space to display impulse buy items. Highly durable and weighed down with a high-end 8" chrome base. Dividers can be added to display a variety of different products. Dividers sold separately. Our crystal clear bowl displays are also designed to display your graphics with the additional purchase of our T-Sign Holders.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.