Zoro Homepage

Two-Tier, Four Compartment Organizer for Plastic Cups and Lids, Black

  • Mfr # 400314

  • Zoro # G809578219


product price: $52.95
/ea

Key Features

Dispenser Color
Clear
Overall Length
12"
Width
8.625"
Mounting Type
Counter/Shelf
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400314
Zoro #
G809578219
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12"
Width
8.625"

Details

Dispenser Color
Clear
Item
Counter Displays
Mounting Type
Counter/Shelf
Body Material
Plastic

Description

Azar's Black Two-Tier Four Compartment Organizer for Plastic Cups and Lids are perfect for keeping your beverage station tidy. This counter top or wall mount unit is designed to hold standard-sized, 4 in. diameter, Styrofoam or paper cups and plastic lids. The coffee caddie is great for restaurants, cafes, specialty shops, cafeterias, or the office break room. Keep drink supplies accessible and in a neat arrangement. Each caddie has two same size compartments for cups and two same size compartments for lids. This cup holder is made of durable plastic with a black speckled and textured finish exterior and a smooth black glossy finish on the inside. This design gives visibility to items so it is easy to monitor stock level. The unit has holes in the back so it can be mounted to the wall if desired hardware not included. Great space saver for use on the counter or wall. The unit is easy to clean and maintain. This storage unit is a great addition to any food service environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.