Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Tier Four-Pocket Trifold Sized Brochure Holder

  • Mfr # 252381

  • Zoro # G3655888


product price: $15.99
/ea

Key Features

Material
Plastic
Width
9.25"
Mounting Style
Counter/Shelf
Color
Plastic
length
11.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252381
Zoro #
G3655888
UPC #
653341464491
Country of Origin
United States

Dimensions

Width
9.25"
length
11.25"

Details

Item
Brochure & Gift Card Holders
Material
Plastic
Mounting Style
Counter/Shelf
Color
Plastic

Description

Two-Tier Two-Pocket Letter Sized Brochure Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.