Vase Set, Medium, 3PK
- Mfr # 556967-SET
- Zoro # G723942332
product price:Â
$
45.15
/pk of 3, $15.05/ea
Key Features
Height
16 in, 14 in, and 12 in
Material
PET Plastic
Color
Clear
For Use With
Counter, Table Décor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556967-SET
- Zoro #
- G723942332
- UPC #
- 850082730445
- Country of Origin
- China
- Material
- PET Plastic
- Item
- Vase Set
- Color
- Clear
- For Use With
- Counter, Table Décor
Dimensions
- Height
- 16 in, 14 in, and 12 in
Description
Enhance your floral arrangements and event decor with this Small Vase Set of 3, featuring three coordinating heights that create beautiful visual dimension and stylish displays. The set includes one 16-inch vase, one 14-inch vase, and one 12-inch vase, making it easy to create elegant centerpieces, decorative accents, and eye-catching tabletop presentations for any occasion. Crafted from premium injection-molded clear plastic, these vases offer the sophisticated appearance of glass while providing superior durability. Unlike traditional glass vases, they won't chip, crack, or shatter, making them an excellent choice for weddings, parties, event venues, restaurants, hotels, retail displays, and home decor. The crystal-clear construction beautifully showcases fresh flowers, artificial arrangements, decorative fillers, floating candles, colored stones, and liquid displays. Designed to securely hold liquids, these versatile vases are ideal for both professional event planners and everyday decorators looking to create memorable displays. For added convenience, the three vases nest neatly inside one another for compact storage and easy transportation. Whether you're decorating for a wedding, holiday gathering, dinner party, or everyday home display, this Small Vase Set of 3 delivers lasting beauty, versatility, and dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.