Zoro Homepage

Vertical Business/Gift Card Holder. Inside Dimension: 2.3125"W, PK10

  • Mfr # 252011

  • Zoro # G3652534


product price: $16.79
/pk 10, $1.68/ea

Key Features

Material
Acrylic
Width
2.5"
Mounting Style
Counter/Shelf Displays
Color
Clear
length
1.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252011
Zoro #
G3652534
UPC #
696859998645
Country of Origin
United States

Dimensions

Width
2.5"
length
1.375"

Details

Item
Brochure & Gift Card Holders
Material
Acrylic
Mounting Style
Counter/Shelf Displays
Color
Clear

Description

Counter business card holder display for vertical business cards. Made of clear acrylic to allow for easy viewing. Opening Dimensions 2.3125" X .75"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.