Wall Mount File Holder, Clear, Acrylic, 14.25" W, 7" L, 3.75" D

  • Mfr # 250080-CLR-2PK

  • Zoro # G213362299


product price:  $21.79
/pk 2, $10.90/ea

Key Features

Color
Clear
Length
7"
Width
14.25"
Material
Acrylic
Depth
3.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250080-CLR-2PK
Zoro #
G213362299
UPC #
-
Country of Origin
United States

Dimensions

Length
7"
Width
14.25"
Depth
3.75"

Details

Item
Wall Mount File Holder
Color
Clear
Material
Acrylic
Shape
Rectangle
For Use With
Wall

Description

Keep your office folders, paperwork, medical records, and classroom supplies neatly arranged and easily accessible with Azar Displays Single Pocket Wall Mount Landscape File Holders. Perfect for the office, medical urgent cares, home, or school, this 2-pack of versatile file holders offers an ideal solution for managing paperwork and enhancing your workspace. The horizontal style ensures you can easily access file folders, copy paper, and important documents. Its minimalistic design complements any office decor or classroom decor, adding a touch of sophistication to your space. Maximize your wall space with these wall-mounted file holders, which are perfect for organization, desk organizers and accessories, or any office organization needs. Free up valuable desk space while keeping essential office supplies within reach. Available in two colors: clear and black. Choose the best option for your needs. Clear lets you see all items inside and black adds privacy.


  • Includes: Hanging Hardware
  • Outer Dimensions: 15"L x 4"W x 7" H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.