Wall Mount File Holder, Clear, Acrylic, 9.5" W, 10" L, 3.75" D

  • Mfr # 250088-CLR-2PK

  • Zoro # G713362300


product price:  $21.79
/pk 2, $10.90/ea

Key Features

Color
Clear
Length
10"
Width
9.5"
Material
Acrylic
Depth
3.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250088-CLR-2PK
Zoro #
G713362300
UPC #
-
Country of Origin
United States

Dimensions

Length
10"
Width
9.5"
Depth
3.75"

Details

Item
Wall Mount File Holder
Color
Clear
Material
Acrylic
For Use With
Wall
Shape
Rectangle

Description

These premium Acrylic Block Frames from Azar Displays are the perfect blend of elegance and durability to showcase your signage or artwork in a stunning visual impact wherever they're displayed. Crafted from high-quality, crystal-clear acrylic material, these frames offer a modern and sleek alternative to traditional sign holders. Each photo frame has 4 magnets on the corners to hold the acrylic together. Your graphic or picture fits securely inside without moving or sliding. Easy to use, simply pull apart the acrylic panel and one side of the frame will detach from the other. Then insert a picture or graphic and reattach the acrylic pieces together so that your photo will be held securely. The photo holders stand on their own on a tabletop, shelf, counter, or mantel. Each base has 4 rubber bumpers to prevent from sliding or scratching any surface. The transparent design allows your photos, pictures or artwork to stand out. The solid acrylic block frames can be used in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home. Sold in multiples of 1.


  • Includes: Hanging Hardware
  • Outer Dimensions: 10.5"L x 3.75"W x 10"H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.