Wall Mount Plastic Snap Poster Frame 11'' x 17'' Portrait/Landscape Sign Holder Frame, 2PK

  • Mfr # 300340-BLK-2PK

  • Zoro # G111329936


product price:  $28.15
/pk 2, $14.08/ea

Key Features

Frame Material
Acrylic
Frame Color
Black
Thickness
5/8 in
Holds Certificate Size
11" x 17" Poster
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300340-BLK-2PK
Zoro #
G111329936
UPC #
850054081490
Country of Origin
United States

Dimensions

Thickness
5/8 in
Holds Certificate Size
11" x 17" Poster
Height
17 in
Width
11 in

Details

Frame Material
Acrylic
Frame Color
Black
Item
Snap Poster Frame
Color
Black
Sign Shape
Rectangle
Loading Style
Front Loading
Orientation
Portrait/Landscape

Description

Wall Mount Plastic Snap Poster Frame 11'' x 17'' Portrait/Landscape Sign Holder Frame, 2PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.