
Wall Mount Plastic Snap Poster Frame 20'' x 30'' Portrait/Landscape Sign Holder Frame
Mfr # 300346-SLV
Zoro # G311330022
product price:Â $26.89
/eaKey Features
Frame Material
Acrylic
Frame Color
Silver
Height
30 in
Thickness
5/8 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300346-SLV
Zoro #
G311330022
UPC #
850054081544
Country of Origin
United States
Dimensions
Height
30 in
Thickness
5/8 in
Holds Certificate Size
20" x 30" Poster
Width
20 in
Details
Frame Material
Acrylic
Frame Color
Silver
Sign Shape
Rectangle
Color
Silver
Item
Snap Poster Frame
Orientation
Portrait/Landscape
Loading Style
Front Loading
Description
Wall Mount Plastic Snap Poster Frame 20'' x 30'' Portrait/Landscape Sign Holder Frame
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.