Wall Mount Plastic Snap Poster Frame 22'' x 28'' Portrait/Landscape Sign Holder Frame

  • Mfr # 300342-BLK

  • Zoro # G511329901


product price:  $34.59
/ea

Key Features

Frame Material
Acrylic
Frame Color
Black
Height
28 in
Width
22 in
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300342-BLK
Zoro #
G511329901
UPC #
850054081513
Country of Origin
United States

Dimensions

Height
28 in
Width
22 in
Thickness
5/8 in
Holds Certificate Size
22" x 28" Poster

Details

Frame Material
Acrylic
Frame Color
Black
Item
Snap Poster Frame
Color
Black
Sign Shape
Rectangle
Loading Style
Front Loading
Orientation
Portrait/Landscape

Description

Wall Mount Plastic Snap Poster Frame 22'' x 28'' Portrait/Landscape Sign Holder Frame

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.