Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Plastic Snap Poster Frame 30'' x 40'' Portrait/Landscape Sign Holder Frame

  • Mfr # 300348-SLV

  • Zoro # G511330037


product price: $50.39
/ea

Key Features

Frame Material
Acrylic
Frame Color
Silver
Height
40 in
Holds Certificate Size
30" x 40" Poster
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300348-SLV
Zoro #
G511330037
UPC #
850054081568
Country of Origin
United States

Dimensions

Height
40 in
Holds Certificate Size
30" x 40" Poster
Thickness
5/8 in
Width
30 in

Details

Frame Material
Acrylic
Frame Color
Silver
Item
Snap Poster Frame
Sign Shape
Rectangle
Color
Silver
Loading Style
Front Loading
Orientation
Portrait/Landscape

Description

Wall Mount Plastic Snap Poster Frame 30'' x 40'' Portrait/Landscape Sign Holder Frame

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.