Wall Mount Plastic Snap Poster Frame 8.5'' x 11'' Portrait/Landscape Sign Holder Frame, 4PK

  • Mfr # 300336-SLV-4PK

  • Zoro # G911329860


product price:  $35.89
/pk 4, $8.97/ea

Key Features

Frame Material
Acrylic
Frame Color
Silver
Width
8.5 in
Height
11 in
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300336-SLV-4PK
Zoro #
G911329860
UPC #
850054081469
Country of Origin
United States

Dimensions

Width
8.5 in
Height
11 in
Thickness
5/8 in
Holds Certificate Size
8.5" x 11" Poster

Details

Frame Material
Acrylic
Frame Color
Silver
Sign Shape
Rectangle
Color
Silver
Item
Snap Poster Frame
Orientation
Portrait/Landscape

Description

Wall Mount Plastic Snap Poster Frame 8.5'' x 11'' Portrait/Landscape Sign Holder Frame, 4PK

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.