White Acrylic Block with Metal Back Plate 4.5 in. X 3 in., 2PK
- Mfr # 104663-WHT-2PK
- Zoro # G212989237
Key Features
Specifications
Details
- MFR #
- 104663-WHT-2PK
- Zoro #
- G212989237
- UPC #
- -
- Country of Origin
- United States
- Frame Material
- Acrylic
- Frame Color
- White
- Item
- Picture Frame
- Back Material
- Metal
- Finish
- Powder Coated
- Shape
- Rectangle
- For Use With
- Counter
- Includes
- (1) Acrylic Block Frame ; (1) Metal Back Plate
Dimensions
- Thickness
- 0.75 in
- Depth
- 0.75 in
- Height
- 3 in
- Width
- 4.5 in
Description
These sleek and modern Acrylic Block Frames give your photo or graphic an upscale look. Thick and Sturdy: the acrylic blocks are 3/4 in. thick with a detachable metal backing. The clear polished edges give these magnetic block frames a high end finish with a touch of fancy. The crystal clear high quality acrylic photo holder has 4 magnets on each corner to hold the graphic in place. Your graphic or picture fits securely wedged inside without moving or sliding. Easy to use, simply pull apart the block and the metal backing and insert a picture or graphic and then close, your photo will be held securely and also easy to switch out when needed. The photo holders can be used vertically or horizontally and sits on its own on a tabletop, shelf, counter, or mantel. The transparent acrylic compliments any decor. The solid acrylic block frames can be used in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home. These chic picture holders will look great on any desk, mantel, or retail counter. Give the perfect gift by inserting a family photo, award certificate, concert ticket, business card, gift card, special poem, or bridesmaid gift. Great for weddings or special events for table numbers or centerpieces. Other uses include: name plate, photo frame, branding or advertising. Sold in multiples of 2.
- Graphic Measurement: 4.5" x 3"
- Material Thickness: Acrylic Block is 0.75" thick
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.