Zoro Homepage

White Extra Large Lottery Box W/ Pocket, Lock and Keys

  • Mfr # 206390

  • Zoro # G3667164


product price: $52.99
/ea

Key Features

Material
Acrylic
Width
11"
Mounting Type
Counter/Shelf Displays
Size
XL
Features
Pocket, Lock and Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206390
Zoro #
G3667164
UPC #
794504543834
Country of Origin
United States

Dimensions

Width
11"
Size
XL
length
17.75"

Details

Item
Counter Displays
Material
Acrylic
Color
White
Mounting Type
Counter/Shelf Displays
Features
Pocket, Lock and Keys

Description

Azar's lottery boxes are great for fundraising, customer comments, and charitable donations. All lottery boxes include an attached sign holder for displaying pertinent company information and advertising material. Ships flat in 1 box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.