Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Medium Molded Lottery Box W/ Pocket, Lock and Key

  • Mfr # 206777

  • Zoro # G3664583


product price: $34.35
/ea

Key Features

Material
Acrylic
Width
7.75"
Mounting Type
Counter/Shelf Displays
Size
M
length
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206777
Zoro #
G3664583
UPC #
705105244778
Country of Origin
United States

Dimensions

Width
7.75"
Size
M
length
17"

Details

Item
Counter Displays
Material
Acrylic
Color
White
Mounting Type
Counter/Shelf Displays
Features
Pocket, Lock and Key

Description

Azar's lottery boxes are great for fundraising, customer comments, and charitable donations. All lottery boxes include an attached sign holder for displaying pertinent company information and advertising material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.