Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Plastic Male Bust for Pegboard and Slatwall, PK2

  • Mfr # 900518-WHT

  • Zoro # G3665992


product price: $20.79
/pk 2, $10.40/ea

Key Features

Material
Plastic bust
Overall Width
19"
Overall Length
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900518-WHT
Zoro #
G3665992
UPC #
705105019529
Country of Origin
United States

Dimensions

Overall Width
19"
Overall Length
5"

Details

Item
Mannequins
Material
Plastic bust

Description

This injection-molded white plastic male bust measures 19"W x 5"D x 22.75"H. Use this form on pegboard or slatwall (hardware included).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.