Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Plastic Male Bust on Wheeled Plastic Base

  • Mfr # 900500-WHT

  • Zoro # G3665198


product price: $64.89
/ea

Key Features

Width
19"
Material
Plastic bust and wheeled plastic base
Color
White
length
22.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900500-WHT
Zoro #
G3665198
UPC #
794504548532
Country of Origin
United States

Dimensions

Width
19"
length
22.75"

Details

Material
Plastic bust and wheeled plastic base
Color
White
Item
Mannequin

Description

This injection-molded white plastic male bust measures 19"W x 5"D x 22.75"H and stands on a 16"W x 16"D x 8"H silver wheeled plastic base. Overall height measures 60"H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.