Shop AZIMPORT
Create Account
TGPB8 8 in. Plasma Globe Table Lamp
- Mfr # TGPB8
- Zoro # G003896966
product price:Â
$
73.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TGPB8
- Zoro #
- G003896966
- UPC #
- -
- Country of Origin
- China
Description
We are very pride to provide the innovative and creative model toy which everyone can enjoy. We provide toys and games to create a new dream world. We are designing, developing and manufacturing high quality, innovative toys and games around the world. We offer the highest quality products that bring people together to learn and create.
Features- Plasma Globe Table Lamp
- One switch-position provides a touch-sensitive show of multi-color light
- The second position produces a mode that's completely dependent on your manipulation
- Reacting to your touch, your voice, even the music you play
- A/C adapter included
- Stands 12" tall
- Size: 8 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.