Shop HASTINGS HOME
See all product information
Create Account
Tiffany Style Dual Light LED Table Lamp
- Mfr # 760704KVW
- Zoro # G101775965
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Weight
12.39 lbs
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 760704KVW
- Zoro #
- G101775965
- UPC #
- 194189546012
- Country of Origin
- China
Dimensions
- Height
- 24 in
- Width
- 14 in
- Length
- 14 in
Details
- Weight
- 12.39 lbs
Description
This Tiffany Style Dual Light LED Table Lamp from Hastings Home adds warm ambient light on a side table, desk, nightstand, end table, or in an entryway. Designed with a 172-piece handcrafted stained glass pyramid shaped shade, a stable dark brown metal base, two bulb sockets for adjusting brightness levels, dual light sockets with pull chains that operate the lights independently, this mission design inspired lamp will complement almost any style of decor. The lamp comes with 2 energy-efficient 9W 805 lumens LED bulb that will glow for up to 25,000 hours each before needing to be replaced.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.