Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 1000mL, 32 oz, Wide, PK12

  • Mfr # 301645-0032

  • Zoro # G5019314


product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301645-0032
Zoro #
G5019314
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
90 mm
Screw Closure Size
65mm
Labware Height - English
8.1 in
Labware Height - Metric
209 mm
Height
209mm
Mouth Size
Wide
Body Diameter - Metric
90 mm
Overall Height - Metric
209 mm
Neck Inside Diameter - Metric
54 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1,000mL/32 oz.
Labware Closure Material
Polypropylene
Pre-Cleaned
None
Labware Body Color
Clear
Bottle/Jar Shape
Round
Labware Body Material
HDPE
Labware Closure Type
Screw On
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Colored
Labware Capacity - Metric
1 L
Labware Basic Material
Plastic
Labware Capacity - English
32 oz
Labware Closure Color
Black
Includes Closure
Yes
Standards
FDA, REACH, RoHS
Special Features
FDA Approved Resin, Leak-Proof, Rigid
Graduation Increments - Metric
500 mL
Graduated
No
Capacity - English
32 fl oz
Basic Material
Plastic
Body Material
HDPE
Body Color
Amber
Clarity
Opaque
Closure Color
Black
Numbers of Bottles Included
24
Closure Included
Yes
Closure Liner Material
Unlined
Closure Type
Screw On
Capacity - Metric
1 L
Bottle Type
Laboratory

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 90 mm, Bottle Type Laboratory, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 209 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 500 mL, Closure Material Polypropylene, Special Features FDA Approved Resin, Leak-Proof, Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.