Zoro Homepage

Bottle, 250mL, 8 oz, Narrow, PK10

  • Mfr # 524185-0250

  • Zoro # G7102191


product price: $34.55
/pk 10, $3.45/ea

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524185-0250
Zoro #
G7102191
UPC #
-
Country of Origin
China

Dimensions

Diameter
59 mm
Labware Height - English
5.9 in
Labware Height - Metric
176 mm
Screw Closure Size
28mm
Height
176mm
Mouth Size
Narrow
Overall Height - Metric
176 mm
Body Diameter - Metric
59 mm

Details

Item
Dispensing Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
250mL/8 oz.
Bottle/Jar Type
Dispensing
Special Features
Flexible, Sealer Cap Comes with Attached Closure
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Labware Clarity
Translucent
Labware Capacity - Metric
250 mL
Includes Closure
Yes
Labware Body Material
LDPE
Labware Closure Type
Screw On
Pre-Cleaned
None
Labware Body Color
Clear
Labware Capacity - English
8 oz
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Standards
FDA, RoHS
Clarity
Translucent
Bottle Type
Dropper
Capacity - English
8.45 fl oz
Capacity - Metric
250 mL
Body Material
LDPE
Closure Type
Dropper
Closure Color
White
Graduated
No
Body Color
Clear
Closure Included
Yes
Basic Material
Plastic

Description

Dispensing Bottle, Body Color Clear, Body Material LDPE, Body Diameter - Metric 59 mm, Bottle Type Dropper, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 176 mm, Clarity Translucent, Closure Included Yes, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.