Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 250mL, 8 oz, Narrow, PK12

  • Mfr # 301705-0008

  • Zoro # G7228961


product price: $31.49
/pk 12, $2.62/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301705-0008
Zoro #
G7228961
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
60 mm
Labware Height - English
5.6 in
Height
143mm
Screw Closure Size
28mm
Labware Height - Metric
143 mm
Neck Inside Diameter - Metric
35 mm
Body Diameter - Metric
60 mm
Overall Height - Metric
143 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
250mL/8 oz.
Labware Closure Material
Polypropylene
Labware Body Material
HDPE
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Labware Capacity - English
8 oz
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White Clear
Labware Closure Type
Screw On
Pre-Cleaned
None
Graduation Range
10 to 50 mL
Graduation Subdivisions
10 mL
Labware Capacity - Metric
250 mL
Labware Body Color
Clear
Includes Closure
Yes
Labware Clarity
Translucent
Standards
FDA, REACH, RoHS
Special Features
FDA Approved Resin, Leak-Proof, Rigid
Capacity - English
8 fl oz
Closure Type
Screw On
Capacity - Metric
250 mL
Maximum Graduation - Metric
50 mL
Closure Included
Yes
Body Color
Clear
Graduated
Yes
Bottle Type
Laboratory
Basic Material
Plastic
Closure Color
Clear/White
Body Material
HDPE
Clarity
Translucent
Graduation Increments - Metric
10 mL

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 60 mm, Bottle Type Laboratory, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 143 mm, Clarity Translucent, Closure Included Yes, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 10 mL, Closure Material Polypropylene, Special Features FDA Approved Resin, Leak-Proof, Rigid, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.