Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 30mL, 1 oz, Wide, PK12

  • Mfr # 301605-0001

  • Zoro # G5020802


product price: $24.99
/pk 12, $2.08/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301605-0001
Zoro #
G5020802
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
32 mm
Labware Height - Metric
70 mm
Screw Closure Size
28mm
Labware Height - English
2.75 in
Height
70mm
Mouth Size
Wide
Neck Inside Diameter - Metric
22 mm
Overall Height - Metric
70 mm
Body Diameter - Metric
32 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
30mL/1 oz.
Labware Closure Color
White Clear
Bottle/Jar Shape
Round
Labware Capacity - Metric
30 mL
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Labware Clarity
Translucent
Labware Basic Material
Plastic
Labware Body Material
HDPE
Pre-Cleaned
None
Includes Closure
Yes
Labware Capacity - English
1 oz
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Standards
FDA, REACH, RoHS
Special Features
FDA Approved Resin, Leak-Proof, Rigid
Closure Color
Clear/White
Closure Liner Material
Unlined
Bottle Type
Laboratory
Basic Material
Plastic
Closure Included
Yes
Clarity
Translucent
Closure Type
Screw On
Body Color
Clear
Capacity - English
1 fl oz
Body Material
HDPE
Capacity - Metric
30 mL
Graduated
No

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 32 mm, Bottle Type Laboratory, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 70 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene, Special Features FDA Approved Resin, Leak-Proof, Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.