Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 60mL/2 oz., Natural, PK12

  • Mfr # 301705-0002

  • Zoro # G9539634


product price: $19.15
/pk 12, $1.60/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301705-0002
Zoro #
G9539634
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
40 mm
Screw Closure Size
22mm
Height
79mm
Labware Height - Metric
79 mm
Labware Height - English
3.1 in
Mouth Size
Narrow
Overall Height - Metric
79 mm
Neck Inside Diameter - Metric
26 mm
Body Diameter - Metric
40 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
60mL/2 oz.
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Closure Color
White Clear
Includes Closure
Yes
Labware Body Material
HDPE
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Pre-Cleaned
None
Labware Capacity - English
2 oz
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
60 mL
Graduation Range
Not Specified
Labware Clarity
Translucent
Labware Basic Material
Plastic
Special Features
FDA Approved Resin, Leak-Proof, Rigid
Standards
FDA, REACH, RoHS
Closure Type
Screw On
Capacity - English
2 fl oz
Clarity
Translucent
Graduated
No
Body Color
Clear
Body Material
HDPE
Closure Included
Yes
Basic Material
Plastic
Capacity - Metric
60 mL
Numbers of Bottles Included
72
Closure Color
Clear/White
Bottle Type
Laboratory

Description

Dropper Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 40 mm, Bottle Type Laboratory, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 79 mm, Clarity Translucent, Closure Included Yes, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene, Special Features FDA Approved Resin, Leak-Proof, Rigid, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.