Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wash Bottle, Standard, 500mL, PK5

  • Mfr # 506705-0500

  • Zoro # G4817407


product price: $27.99
/pk 5, $5.60/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
75 mm
Capacity
500mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506705-0500
Zoro #
G4817407
UPC #
-
Country of Origin
China

Dimensions

Diameter
75 mm
Labware Height - English
6.5 in
Height
6-1/2"
Labware Height - Metric
165 mm
Body Diameter
75 mm
Mouth Size
Narrow

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Capacity
500mL
Labware Imprinting
No Imprinting
Labware Capacity - English
16 oz
Vented/Nonvented
Nonvented
Labware Body Color
Clear
Labware Body Material
LDPE
Labware Closure Color
White
Labware Closure Material
Polypropylene
Bottle Material
LDPE
Wash Bottle Style
Standard Spout
Cap Color
White
Spout Style
Standard Spout
Labware Capacity - Metric
500 mL
Venting
Non-Vented
Cap Material
Polypropylene
Labware Clarity
Translucent
Labware Basic Material
Plastic
Opacity
Translucent
Color
Translucent
Imprinting
No Imprinting
Closure Style
Swivel
Body Material
LDPE
Closure Included
Yes
Product Type
Wash Bottle
Capacity - English
16.9 fl oz
Numbers of Bottles Included
5
Basic Material
Plastic
Clarity
Transparent
Closure Color
White
Body Color
Clear
Capacity - Metric
500 mL

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting No Imprinting, Capacity - English 16.9 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Clear, Body Diameter 75 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Narrow, Clarity Transparent, Closure Style Swivel, Numbers of Bottles Included 5, Standards Not Applicable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.