Zoro Homepage
This item is Discontinued.
Azlon Wash Bottles Assorted Set, Std, 500mL, PK5 506465-0006

Wash Bottles Assorted Set, Std, 500mL, PK5 (Discontinued)

  • Mfr # 506465-0006
  • Zoro # G5019323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506465-0006
Zoro #
G5019323
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
3 in

Details

Item
Wash Bottles Assorted Set
Capacity
500mL
Color
Translucent
Mouth
Wide
Imprinting
(1) Acetone, (1) Ethanol, (1) Isopropanol, (1) Methanol, (1) Write-On
Wash Bottle Style
Standard Spout
Bottle Material
LDPE
Cap Color
Assorted
Opacity
Translucent
Cap Material
Polypropylene
Venting
Vented
Spout Style
Standard Spout

Description

Wash Bottles Assorted Set, Imprinting (1) Acetone, (1) Ethanol, (1) Isopropanol, (1) Methanol, (1) Write-On, Spout Style Standard Spout, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.