
Clevis Double Link 5/16 ZP
Mfr # LDC014
Zoro # G800010145
product price: $5.89
/eaSold in multiples of 10 for $58.90
Key Features
System of Measurement
Inch
Clevis Pin Type
Clevis/Pin
Usable Length
2-1/2 in
Basic Material
1045 Carbon Steel
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDC014
Zoro #
G800010145
UPC #
-
Country of Origin
China
Dimensions
Usable Length
2-1/2 in
Size
5/16"
Details
Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Clevis/Pin
Basic Material
1045 Carbon Steel
Material
Carbon Steel
Fastener Finish
Zinc Clear Trivalent
Finish
Zinc Plated
Description
Double Clevis Links. Clevis Double Link 5/16 ZP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.