Zoro Homepage

Clevis End #2 5/8-11 RH 13/16, 5/8 SC

  • Mfr # CLVA062-11R-075-062SC

  • Zoro # G900010007


product price: $21.85
/ea
Sold in multiples of 7 for $152.95

Key Features

System of Measurement
Inch
Clevis Pin Type
Clevis End
Usable Length
4-1/2 in
Basic Material
1045 Carbon Steel
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLVA062-11R-075-062SC
Zoro #
G900010007
UPC #
-
Country of Origin
China

Dimensions

Usable Length
4-1/2 in
Thickness
.313" (5/16)
Width
1.063" (1-1/16)
Size
#2 x 5/8"

Details

Item
Clevis Pin
System of Measurement
Inch
Clevis Pin Type
Clevis End
Basic Material
1045 Carbon Steel
Material
Carbon Steel
Fastener Finish
Self Colored
Finish
Plain
Standards
FedSpec A-A-1192A (Type 14)

Description

Clevises and Yoke Ends. Clevis End #2 5/8-11 RH 13/16, 5/8 SC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.