Shop AZTEC LIFTING HARDWARE
See all product information
Create Account
Eye Bolt 1", 1-1/2 in Shank, 2 in ID, Carbon Steel, Hot Dipped Galvanized
- Mfr # NPP118
- Zoro # G400399787
product price:Â
$
49.79
/ea
Key Features
System of Measurement
Inch
Thread Size
1"
Shank Length
1-1/2 in
Eye Inside Diameter
2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NPP118
- Zoro #
- G400399787
- UPC #
- -
- Country of Origin
- China
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Hot Dipped Galvanized
- Working Load Limit
- 8,500 lb
- Eyebolt Type
- Plain Pattern
- Type
- Plain Pattern
- Includes Nut
- Yes
Dimensions
- Thread Size
- 1"
- Shank Length
- 1-1/2 in
- Eye Inside Diameter
- 2 in
- Thread Length
- 7"
- Outside Diameter
- 4.000" (4)
- Shank Diameter
- 1 in
Description
Nut Eye Bolt-Plain Pattern. Nut Eye Bolt PP 1 x 18 CS HDG w/ Nut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.